References
Draper:30904
Rubix:215A3983
Manufacturer :30904



Product details : DRAPER 30904 PLAIN SLOT IMPACT SCREWDRIVER BIT 8MM
8mm hexagon shank bits suitable for use with Stock Nos. 22322 and 81519 Impact Screwdriver Sets.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 8mm |
| Blade length | 36 mm |
| Length | 36 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 2.66 excl. VAT
/ Each
£ 3.19 incl. VAT
- Delivery usually within ( 7 ) days
