BAHCO BE-8906 SCREWDRIVER ERGO TX 6X75
ERGO™ TORX® Screwdrivers with Rubber Grip Double Handle T4-T45
See technical informationSee documentsReferences
Bahco:BE-8906
Rubix:2518353
EAN:7314150027729

Documents
Product details : BAHCO BE-8906 SCREWDRIVER ERGO TX 6X75
Screwdriver, developed according to the Scientific ERGO ™ process. Screw driver for Torx screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Shaft: alloy quality steel. Chromed and completely hardened. Blade tanned.
Strengths
Maximum comfort with minimum effort thanks to an ergonomic design|three-component comfortable handle giving an excellent grip|Anti-roll flat face on handle|Flat face to prevent rolling away
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Imprint | torx profile |
| Imprint size | t6 |
| Blade length | 75 mm |
| Length | 163 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 8.41 excl. VAT
/ Each
£ 10.09 incl. VAT
- Delivery usually within ( 14 ) days
