ROEBUCK PHILLIPS SCREWDRIVER SIZE PH1 X 80MM 826448
Phillips screwdriver
See technical informationSee documentsReferences
Superseded Ref:5079113
Roebuck:826448
Rubix:209A7974
EAN:3660338046643

Documents
Product details : ROEBUCK PHILLIPS SCREWDRIVER SIZE PH1 X 80MM 826448
Standard: ISO 8764
Chrome-plated blades, brillant hardened steel tip for a perfect adhesion to the screw.
Ergonomic handle with flats.
Bi-material made of elastomer for comfort and polyamide for strength.
Curved body with well-designed grip for high tightening torques.
Chrome-plated blades, brillant hardened steel tip for a perfect adhesion to the screw.
Ergonomic handle with flats.
Bi-material made of elastomer for comfort and polyamide for strength.
Curved body with well-designed grip for high tightening torques.
Strengths
Ideal for high torques
Technical specifications
Attributes
| Imprint | phillips (ph) |
|---|---|
| Imprint size | ph1 |
| Blade length | 80 mm |
| Length | 80 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 4.14 excl. VAT
/ Each
£ 4.97 incl. VAT
- In stock: Next day delivery
