References
Draper:64591
Rubix:4533380
Manufacturer :64591

Product details : DRAPER 64591 PURPOSE BALL PEIN HAMMER 680G/24OZ
This general purpose ball pein hammer is forged from hardened and tempered fine-grain high carbon steel. The head has a matt black finish with polished faces and a protective coating for corrosion protection. The shaft is crafted from straight-grained natural hickory, sanded, and lacquered.
Technical specifications
Attributes
| Type | ball-peen hammer |
|---|---|
| Length | 394 mm |
| Weight | 680 g |
| Diameter | 34 mm |
| Shape | cylindrical |
| Handle | natural straight-grained hickory, sanded and lacquered |
| Head length | 119 mm |
| Material | fine-grain carbon steel head (hardened and tempered); natural hickory handle |
Show UNSPSC/ECL@SS
£ 16.63 excl. VAT
/ Each
£ 19.96 incl. VAT
- Delivery usually within ( 7 ) days
