FACOM 200C.60SLS GRAPHITE HANDLE RIVETING ENGINEERS HAMMER 60MM SLS
200C.SLS - Rivet mechanic hammers with graphite handle - SLS
See technical informationReferences
Facom:200C.60SLS
Rubix:2588802
EAN:3662424029523



Product details : FACOM 200C.60SLS GRAPHITE HANDLE RIVETING ENGINEERS HAMMER 60MM SLS
200C.SLS - Mechanic's hammer rivoir graphite handle - SLS
- Tool fitted with FACOM SLS attachment solution to protect against accidental falls.
- "Rotating" crimped cable solution, chosen and tested by FACOM, preserves the ergonomic use of the tool.
- Ergonomic safety handle with graphite core.
- Tool fitted with FACOM SLS attachment solution to protect against accidental falls.
- "Rotating" crimped cable solution, chosen and tested by FACOM, preserves the ergonomic use of the tool.
- Ergonomic safety handle with graphite core.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 384x150x63 mm |
|---|---|
| Package weight | 3003 g |
| Type | riveting hammer |
| Section | 60 mm |
| Length | 380 mm |
| Weight | 2800 g |
| Handle | graphite |
| Head length | 151 mm |
Show UNSPSC/ECL@SS
£ 126.91 excl. VAT
/ Each
£ 152.29 incl. VAT
- Delivery usually within ( 14 ) days
