Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK THREE SQUARE NEEDLE FILE 14CM CUT O
ROEBUCK THREE SQUARE NEEDLE FILE 14CM CUT O
Needle file
References
roebuck:
4968916
rubix:
010793
Technical specifications
Shape
Square
Length
140
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK THREE SQUARE NEEDLE FILE 14CM CUT O
140mm 5-1/2in
Technical specifications
Attributes
Shape
Square
Length
140
mm
Type of cut
Three square
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.20
excl. VAT
/
Each
£
2.64
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 1-110-06-1-2 6IN FLAT WITH HANDLE CUT 1
BAHCO 625-DROP SPARE BLADE DROP
BAHCO 1-110-08-3-0 8IN FLAT FILE CUT 3
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 250MM 829054
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 200MM 829050
ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE SECOND CUT 150MM
ROEBUCK ENGINEERS FILE 12 HAND SECOND
ROEBUCK BI MATERIAL HANDLED ENGINEERS SQUARE FILE SECOND CUT 250MM
ROEBUCK BI MATERIAL HANDLED ENGINEERS HAND FILE BASTARD CUT 200MM
BAHCO 1-230-12-2-2 12IN ROUND WITH HANDLE CUT 2
ROEBUCK ENGINEERS FILE 250MM SQUARE SECOND 879985
ROEBUCK ENGINEERS FILE 300MM FLAT SECOND 879947
VALLORBE LAM001-160-0 MIDGET NEEDLE FILE PILLAR 16CM CUT 0
BAHCO 1-110-04-1-0 4IN FLAT FILE CUT 1
BAHCO 2-300-14-2-0 14CM HAND NEEDLE FILE CUT 2