References
Draper:60958
Rubix:382A4795
Manufacturer :60958
EAN:5010559609581

Product details : DRAPER 60958 5.4M 1T RATCHET TIE/D STRAP
Quality polyester webbing with two 'S' hooks.
Technical specifications
Attributes
| Length | 5400 mm |
|---|---|
| Diameter | 50 mm |
| Model | 60958 |
| Weight | 1153 g |
Show UNSPSC/ECL@SS
£ 23.74 excl. VAT
/ Each
£ 28.49 incl. VAT
- Delivery usually within ( 7 ) days
