References
Facom:J.156
Rubix:1238849
EAN:3148510286709

Product details : FACOM RATCHET J.156
Allows a ratchet mechanism to be added to a fixed manoeuvring tool (e.g. articulated handle).
Drive: 3/8" female square.
Output: 3/8" male square.
72-tooth mechanism for 5° reversal.
Reversing by rotating cap.
Finish: satin chrome.
Drive: 3/8" female square.
Output: 3/8" male square.
72-tooth mechanism for 5° reversal.
Reversing by rotating cap.
Finish: satin chrome.
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 53 mm |
| Diameter | 39 mm |
| Finishing | satin/chrome |
| Weight | 200 g |
Show UNSPSC/ECL@SS
£ 86.32 excl. VAT
/ Each
£ 103.58 incl. VAT
- Delivery usually within ( 14 ) days
