References
Knipex:95 05 190
Rubix:1569772
EAN:4003773019602





Documents
Product details : KNIPEX 9505190 COMBINATION SHEARS 190MM
For cutting cardboard, plastic, Al, Ms, and Cu-foils. Not suitable for steel wire and sheet metal. Hardened and precision ground cutting edges. With opening spring and locking. Squeeze protection prevents injuries. Adjustable screw joint. Housing: surgical steel, stainless, air-hardened. Handles: plastic, impact-resistant. Curved shape - in order to facilitate long incisions. Ergonomically shaped plastic handles.
For cutting cardboard, plastics, aluminium, brass and copper foils. Not suitable for steel wire or iron sheets. Precision ground, hardened blades. With opening spring and locking device. With guard. Adjustable bolted joint. Shears body: surgical steel, stainless, vacuum-hardened. Handles: plastic, impact-proof.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x90x15 mm |
|---|---|
| Length | 190 mm |
Show UNSPSC/ECL@SS
£ 20.46 excl. VAT
/ Each
£ 24.55 incl. VAT
- Delivery usually within ( 14 ) days