• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,453)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,722)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,212)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,420)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,847)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Saws, cutters, files
  5. Cutter
  6. Scissors
  7. "ROEBUCK BU05 3.5"" 90MM EMBROIDERY SCISSORS"

"ROEBUCK BU05 3.5"" 90MM EMBROIDERY SCISSORS"

Scissors

See technical information

References

Roebuck:BU05 90
Rubix:016694
brand logo
brand logo

Product details : "ROEBUCK BU05 3.5"" 90MM EMBROIDERY SCISSORS"


Forged and nickel plated.

Technical specifications


Attributes
Blade length90 mm
Show UNSPSC/ECL@SS
£ 4.08 excl. VAT
/ Each
£ 4.90 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

"WHITELEY 1930CP 4.5"" 114MM THREAD CLIP SCISSORS""WHITELEY 1680BS 12"" 305MM PAPER HANGING SCISSOR""THOMASWILK 3119CP 8"" 203MM LEFT HAND CHROME PLATED SIDEBENT SHEARS""WHITELEY 1687BS 8"" 203MM FACTORY SCISSORS"DRAPER 56768 DRAPER 230V JIGSAW 800WFACOM 841A.9PB HEAVY DUTY SCISSONS"ROEBUCK BU94 8"" 203MM SIDEBENT SHEARS"DRAPER 54957 ELECTRICIANS SCISSORS 140MMDRAPER 69300 SELF GRIP PLIER-STRAIGHT 300MMDRAPER 14130 HOUSEHOLD SCISSORS 175MMKNIPEX 9505155SB ELECTRICIANS SHEARS 155MM"WHITELEY 3600T 8"" 203MM PTFE TEFLON COATED SHEAR"DRAPER 56786 SFORCE 230V CIRC.SAW 1200W"ROEBUCK BU03 4.5"" 112MM DRAPERS TEXTILE SCISSORS"DRAPER 70212 M/CYCLE SCISSOR LIFT 135KG
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap