References
Draper:70375
Rubix:382A6141
Manufacturer :70375
EAN:5010559703753

Product details : DRAPER 70375 3PC CHISEL/DOUBLE BOLSTER KIT
Hardened and temperedcutting edgesattached to an octagonal shank. Fitted with impact absorbing hand protection grip.
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Width | 75 mm |
| Type | bolster and chisel set (3 piece) |
| Handle | impact absorbing hand protection grip |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 24.98 excl. VAT
/ Each
£ 29.98 incl. VAT
- Delivery usually within ( 7 ) days
