References
Draper:72924
Rubix:382A6492
Manufacturer :72924
EAN:5010559729241



Product details : DRAPER 72924 SWIVELLING HAMMER LOOP
Top grain leather. Nickel plated steel loop with swivel action attached by reinforced rivets. Slots suitable for belts up to 50mm.
Technical specifications
Attributes
| Section | 50 mm |
|---|---|
| Length | 75 mm |
| Material | top grain leather; nickel plated steel |
Show UNSPSC/ECL@SS
£ 5.99 excl. VAT
/ Each
£ 7.19 incl. VAT
- Delivery usually within ( 7 ) days
