References
Thor Hammer:18-916
Rubix:211628
EAN:5012936891602

Product details : THOR 18916 SIZE 4 THOR SUPER PLASTIC HAMMER
The Super Plastic faces combined with the Malleable Iron head gives a SAFE but high-impact blow, the Super Plastic face provides high impact, durability and high abrasive resistance. Fitted with a wood handle.
- Ideal where a heavy blow is required combined with a relatively small striking area.
- Faces are designed to wear and can be replaced. Please refer to ‘Replacing Faces’ in the Downloads section.
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 355 mm |
| Weight | 1900 g |
| Diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 34.66 excl. VAT
/ Each
£ 41.59 incl. VAT
- Usually arrives within 14 working days
