References
Facom:208A.50A
Rubix:395A5152
EAN:3148518595612

Product details : FACOM 208A.50A MALLET TIPS 50MM
207A-208A - Mallet tips
- 207A: Lightweight aluminum body, hickory handle.
- 208A: Heavyweight steel body, hickory handle.
- 207A: Lightweight aluminum body, hickory handle.
- 208A: Heavyweight steel body, hickory handle.
Technical specifications
Attributes
| Logistic Weight | 845 g |
|---|---|
| Packaged dimensions (D x W x H) | 350x80x50 mm |
| Package weight | 845 g |
| Type | sledgehammer |
| Section | 0 mm |
| Length | 350 mm |
| Weight | 830 g |
| Diameter | 50 mm |
| Handle | hickory |
| Head length | 0 mm |
Show UNSPSC/ECL@SS
£ 52.47 excl. VAT
/ Each
£ 62.96 incl. VAT
- Delivery usually within ( 14 ) days
