References
Draper:31149
Rubix:382A0755
Manufacturer :31149
EAN:5010559311491

Product details : DRAPER 31149 HAMMER SHAFT &WEDGE CLUB 255MM
Straight grained hickory shaft sanded and waxed, Supplied with size No.2 wedge. Suitable for club hammers - 1kg (2.2lb), 1.4kg (3lb) or 1.8kg (4lb).
Technical specifications
Attributes
| Length | 255 mm |
|---|---|
| Handle | hickory |
| Material | hickory |
Show UNSPSC/ECL@SS
£ 6.49 excl. VAT
/ Each
£ 7.79 incl. VAT
- Delivery usually within ( 7 ) days
