ROEBUCK NO-BOUNCE MALLET SHORE + DIAMETER 50MM 862408
Kickback-free hammer shore +
See technical informationSee documentsReferences
Roebuck:862408
Rubix:209A8241
EAN:3660338170997

Documents
Product details : ROEBUCK NO-BOUNCE MALLET SHORE + DIAMETER 50MM 862408
Ergonomic profile, non-skid surface.
Hardness Tip: 80 shore D Steel handle, head comprising cast iron balls for no kickback.
Reduces the stresses on joints, tendons and muscles.
Additional force transmission thanks to the head weight which increases it by 25%.
Protects tricky striking surfaces and corners.
Hardness Tip: 80 shore D Steel handle, head comprising cast iron balls for no kickback.
Reduces the stresses on joints, tendons and muscles.
Additional force transmission thanks to the head weight which increases it by 25%.
Protects tricky striking surfaces and corners.
Strengths
High hardness socket
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Section | 50 mm |
| Length | 365 mm |
| Weight | 1276 g |
| Diameter | 50 mm |
| Shape | round |
| Handle | steel |
| Head length | 135 mm |
Show UNSPSC/ECL@SS
£ 123.07 excl. VAT
/ Each
£ 147.68 incl. VAT
- In stock: Next day delivery
