THOR 76714PF REPLACEMENT MEDIUM RED PLASTIC FACE
Thor Replacement Face
See technical informationSee documentsReferences
Thor Hammer:76-714PF
Rubix:211760B
EAN:5012936671433

Documents
Product details : THOR 76714PF REPLACEMENT MEDIUM RED PLASTIC FACE
For the Thorex nylon faced and Thorace hammers. Easy to change, simply screw in. The striking faces are colour coded to allow easy identification of material type and hardness. Red: Polyurethane medium plastic shore D45-55. For light hammering applications.
Strengths
Medium Hard Red Plastic
Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
Faces have a shoulder for extra strength and to prevent fracture from misdirected blows
Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
Faces have a shoulder for extra strength and to prevent fracture from misdirected blows
Applications
More suited for light hammering applications and the assembly of precision parts
Technical specifications
Attributes
| Weight | 36 g |
|---|---|
| Diameter | 44 mm |
| Material | nylon striking material / plastic face |
Show UNSPSC/ECL@SS
£ 2.44 excl. VAT
/ Each
£ 2.93 incl. VAT
- Usually arrives within 14 working days
