References
Bahco:479-32
Rubix:80102839
EAN:7311518025489

Product details : BAHCO 479-32 BALL PEIN HAMMER
Ball pein hammers for use on cold chisels, centre points, rivets and metal sheets and for general purposes. The handle is of original, first Hickory wood, straight grained, without knots.
Strengths
Suitable for use as a general-purpose hammer
Technical specifications
Attributes
| Logistic Weight | 1140 g |
|---|---|
| Type | ball-peen hammer |
| Section | 36 mm |
| Length | 400 mm |
| Weight | 1140 g |
| Handle | hickory |
| Head length | 121 mm |
Show UNSPSC/ECL@SS
£ 28.91 excl. VAT
/ Each
£ 34.69 incl. VAT
- Delivery usually within ( 14 ) days
