References
Facom:208A.25A
Rubix:395A5215
EAN:3148518594561

Product details : FACOM 208A.25A MALLET TIPS 25MM
207A-208A - Mallet tips
- 207A: Lightweight aluminum body, hickory handle.
- 208A: Heavyweight steel body, hickory handle.
- 207A: Lightweight aluminum body, hickory handle.
- 208A: Heavyweight steel body, hickory handle.
Technical specifications
Attributes
| Logistic Weight | 204 g |
|---|---|
| Packaged dimensions (D x W x H) | 280x60x25 mm |
| Package weight | 204 g |
| Type | sledgehammer |
| Section | 0 mm |
| Length | 280 mm |
| Weight | 200 g |
| Diameter | 25 mm |
| Handle | hickory |
| Head length | 0 mm |
Show UNSPSC/ECL@SS
£ 31.15 excl. VAT
/ Each
£ 37.38 incl. VAT
- Delivery usually within ( 14 ) days
