References
Draper:83985
Rubix:382A7952
Manufacturer :83985
EAN:5010559839858
Product details : DRAPER 83985 1/2 AIR IMPACT WRENCH KIT
Twin hammer air impact wrench kit. Manufactured with a lightweight aluminium housing attached to an ergonomic soft grip handle providing comfort even when used for prolonged periods. Fitted with a high tech three speed reversible motor capable of 3-position power in forward and full power in reverse. Attached with a 1/4" BSP airline connector all stored in a robust plastic carry case. The ergonomic design and lightweight housing assist in prevention of the cold-sink effect.
Technical specifications
Attributes
| Opening | 1/2' sq. dr. |
|---|---|
| Length | 200 mm |
| Type | impact wrench |
Show UNSPSC/ECL@SS
£ 108.51 excl. VAT
/ Each
£ 130.21 incl. VAT
- Delivery usually within ( 7 ) days

