Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 30-32MM HOOK SPANNER 40 30-32
GEDORE 30-32MM HOOK SPANNER 40 30-32
Hook wrench angled 40
References
gedore:
40 30-32
rubix:
120A8469
manufacturer :
6334100
ean:
4010886633410
Technical specifications
Opening
32
Length
135
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 30-32MM HOOK SPANNER 40 30-32
Hook wrench with lug, 30-32 mm Acc. to DIN 1810, Form A For slotted round nuts according to DIN 981 GEDORE vanadium steel 31CrV3, manganese-phosphated
Technical specifications
Attributes
Logistic Weight
43
g
Opening
32
Length
135
mm
Weight
43
g
Finishing
Phosphate
Number of sides
1
Type
Hook spanner
Composition
Vanadium Steel 31CrV3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.69
excl. VAT
/
Each
£
17.63
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
ROEBUCK SLOGGING RING SPANNER 5/8 A/F
GEDORE 6 19/32X11/16AF 19/32 X 11/16AF DOE SPANNER
STANLEY 0-90-949 ADJUSTABLE WRENCH 10
DRAPER EXPERT 55718 OPEN END SPANNER 17 X 19MM
BAHCO 9070C ADJUSTABLE WRENCH 6IN
BRITOOL EXPERT OFFSET RING WRENCH 8 X 9MM
STAHLWILLE DOUBLE ENDED FLEXI-JOINT SPANNERS 10/13MM 43011013
ROEBUCK 880114 COMBINATION SPANNER 1 1/4IN AF
FACOM 5710X12 57 CRESCENT SPANNER 10 X 12MM
GEDORE 894-30 SINGLE OPEN ENDED SPANNER 30MM
BAHCO 8074 IP ADJUSTABLE WRENCH 15IN
BAHCO 1RM-32 RATCHET COMBI SPANNER
FACOM FLARE NUT WRE 70A.9
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 24 X 27MM
HOOK SPANNER HINGED 155-200