References
Facom:126.E80
Rubix:1231392
EAN:3148511347287



Product details : FACOM 2 SPARE PINS 126.E80
126.E - Sets of 2 spare tenons for 126A keys
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Packaged dimensions (D x W x H) | 20x18x10 mm |
| Package weight | 10 g |
| Opening | 50 - 80 |
| Length | 5 mm |
| Type | hook spanner |
| Finishing | polished |
| Diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 11.32 excl. VAT
/ Each
£ 13.58 incl. VAT
- In stock: Next day delivery
