References
Draper Expert:16235
Rubix:381A8470
Manufacturer :16235
EAN:5010559162352
Product details : DRAPER EXPERT 16235 TYRE CHANGER/WHEEL BALANCE KIT
A comprehensive wheel servicing kit. Consisting of a semi - automatic tyre changer and wheel balancer. The tyre changer is capable of removing and replacing tyres on wheels up to 23". Powered by a fully motorised turntable and fitted with pneumatically operated clamping jaws and bead breaker enabling the changing of conventional tyres quickly and easily. The bead breaker is attached with a large anti-skid rubber pad, which preserves the tyres and rims. Each machine is attached with a self-centring four-jaw chuck guaranteeing that wheel rims are correctly clamped. Alloy rims are treated particularly gently as the mounting head is provided with plastic protectors. The semi-automatic wheel balancer is Supplied with a calibration weight and able to balance wheels up to 65kg and 24" in diameter all with an accuracy of 1 gram. Suitable for passenger and LGV wheel/tyre combinations. Both machines are fitted with a standard 13 amp plugs and supplied with the following accessories: 4x centering cones, centering shaft, wheel weight pliers, hub nut and rim width calipers, tyre lever, filter regulator lubricator to connect your compressed air supply, alloy rim protectors, head tongue protectors and inflation gun and air hose.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 3,666.65 excl. VAT
/ Each
£ 4,399.98 incl. VAT
- Delivery usually within ( 7 ) days

