References
Facom:UWG.320
Rubix:1239702
EAN:3148510763880


Technical specifications
| Number of clamps/claws | 3 |
|---|---|
| Inner capacity | 160 mm |
| Exterior capacity | 100 mm |
Documents
Product details : FACOM HOLLOW RAM UWG.320
Strengths
•These jacks are intended for hydraulic pullers U.320H and U.330H in replacement or option on manual pullers U.320 and U.330 using special screws UWG.320H01 and UWG.330H01
They are fitted with through taps receiving a central screw to work in pushing or traction
Jacks activated with pump UWP.10MA
The use in jack function is possible
They are fitted with through taps receiving a central screw to work in pushing or traction
Jacks activated with pump UWP.10MA
The use in jack function is possible
Technical specifications
Attributes
| Logistic Weight | 8303 g |
|---|---|
| Packaged dimensions (D x W x H) | 235x175x130 mm |
| Package weight | 8303 g |
| Number of clamps/claws | 3 |
| Inner capacity | 160 mm |
| Exterior capacity | 100 mm |
| Depth | 160 mm |
| Extraction force | 20 t |
| Diameter | 100 mm |
| Type | jack |
Show UNSPSC/ECL@SS
£ 883.85 excl. VAT
/ Each
£ 1,060.62 incl. VAT
- Delivery usually within ( 14 ) days