Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Pullers
GEDORE 2LEGPULLER 600S 200R 1.06/4
GEDORE 2LEGPULLER 600S 200R 1.06/4
1.06 Universal Puller 2 Arm Pattern
References
gedore:
1.06/4
rubix:
122A8820
manufacturer :
8000900
ean:
4036976104226
Technical specifications
Number of clamps/claws
2
Inner capacity
600
mm
Depth
28
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 2LEGPULLER 600S 200R 1.06/4
The tried and tested model for the safe and quick removal of pulleys, wheels, ball bearings, etc.
Technical specifications
Attributes
Number of clamps/claws
2
Inner capacity
600
mm
Depth
28
mm
Extraction force
10
t
Type
universal puller
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
631.63
excl. VAT
/
Each
£
757.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 1.18/02 1.18 FAN PULLER 2-ARM PATTERN 65 X 50MM 1656996
GEDORE 60-160MMINTEXTRACTOR 1.30/10
GEDORE 2ARM7.5TUNIVERPULLER 1.06/3A
GEDORE 8003680 1.12/3 PULLER 200MM
SYKESPIC 09500000 BEARING SEPARATOR
ROEBUCK 212942 DETACHABLE FIBRE VICE GRIP 6 INCH PAIR
GEDORE 2 ARM MANUAL PULLER 1.06/1-E
FACOM 3T 2LEG PULLER U.35L
ROEBUCK SES/010 SCREW EXTRACTOR SET A
FACOM U.18H36 HYDR BALL JNT SEP. U18H36
FACOM CLAW U.32T15GA40
GEDORE 1.07/K PULLER KIT WITH 9 LEGS
GEDORE BALDUR 2 ARM BEARING PULLER 110MM
FACOM U.310-250 BEARING PULLER
GEDORE SCREW EXTRACTOR 8551 4