References
Draper:08441
Rubix:390A3146
Manufacturer :08441




Technical specifications
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 120 mm |
| Exterior capacity | 150 mm |
Product details : DRAPER 08441 TWIN LEG REVERSIBLE PULLER 120MM REACH X 150MM SPREAD
This puller has two reversible legs for the external and internal pulling of gears, bearings etc. The legs are forged from carbon steel and have a long and short reach facility. While the arms are zinc plated for corrosion resistance and easy cleaning. The screw has a rolled thread with a chemically blackened finish.
Technical specifications
Attributes
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 120 mm |
| Exterior capacity | 150 mm |
| Depth | 190 mm |
| Use | for internal and external pulling of gears, bearings etc. |
| Diameter | 15.7 mm |
| Type | twin leg reversible puller |
Show UNSPSC/ECL@SS
£ 15.42 excl. VAT
/ Each
£ 18.50 incl. VAT
- Delivery usually within ( 7 ) days