K. A-Spindle for ratchet 3/4”
Square drive adapter | 3/4 '' |
---|---|
Length | 425 mm |
Logistic Weight | 1040 g |
---|---|
Packaged dimensions (D x W x H) | 425x20x20 mm |
Package weight | 1046 g |
Square drive adapter | 3/4 '' |
Length | 425 mm |
Diameter | 20 mm |
Usually arrives within 14 working days