"3/4 ratchet" with removable handle
Square drive adapter | 3/4 '' |
---|---|
Length | 548 mm |
Logistic Weight | 2342 g |
---|---|
Packaged dimensions (D x W x H) | 550x70x65 mm |
Package weight | 2363 g |
Square drive adapter | 3/4 '' |
Length | 548 mm |
Diameter | 68 mm |
Usually arrives within 14 working days