References
Draper Expert:03933
Rubix:390A3633
Manufacturer :03933
Product details : DRAPER EXPERT 03933 RATCHET HALF MOON SPANNER 10 X 12MM
This 10 x 12mm Draper Expert HI-TORQ® double ring ratchet half moon spanner is manufactured from hardened and tempered chrome vanadium steel, with a mirror chrome plate finish for corrosion protection. The 100-tooth ratchet enables 3.6° movement and the curved shape makes it easier to reach round obstacles, making the spanner ideal for use where there’s limited space. The ring ends are 12-point Draper Expert HI-TORQ® to give a superior grip; with Draper Expert HI-TORQ®, the spanner grips the flats of the fastener rather than the corners. This gives more grip while transmitting more torque to the nut or bolt and prevents damage to the corners by spreading the load across the flats.
Technical specifications
Attributes
| Length | 130 mm |
|---|
Show UNSPSC/ECL@SS
£ 24.58 excl. VAT
/ Each
£ 29.50 incl. VAT
- Delivery usually within ( 7 ) days

