References
Draper:05150
Rubix:252A5132
Manufacturer :05150




Technical specifications
| Square drive adapter | 1 in square drive '' |
|---|---|
| Diameter | 36 mm |
| Length | 53 mm |
Product details : DRAPER 05150 36MM IMP.DEEP SOCKET 1IN DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. Supplied with pin and ring. These sockets are for use with air, electric or manual impact wrenches. Packed in polythene bag with barcode.
Technical specifications
Attributes
| Square drive adapter | 1 in square drive '' |
|---|---|
| Diameter | 36 mm |
| Length | 53 mm |
| Square | 25.4 mm |
| Diameter (inch) | 1.42 '' |
| Finishing | phosphate |
| Weight | 1730 g |
Show UNSPSC/ECL@SS
£ 18.78 excl. VAT
/ Each
£ 22.54 incl. VAT
- Delivery usually within ( 7 ) days