Tool Chest with Metal Latch
Storage volume | 190 l |
---|---|
Permissible load | 50 kg |
Width | 591 mm |
Packaged dimensions (D x W x H) | 578x962x591 mm |
---|---|
Package weight | 11500 g |
Storage volume | 190 l |
Permissible load | 50 kg |
Width | 591 mm |
Height | 962 mm |
Weight | 9.5 kg |
Colour | Black |
Material | Steel (Handle);Metal (Latch) |
Usually arrives within 14 working days