U. 14-Self-clamping outer pullers with narrow jaws
Number of clamps/claws | 2 |
---|---|
Inner capacity | 10 mm |
Exterior capacity | 35 mm |
Logistic Weight | 332 g |
---|---|
Packaged dimensions (D x W x H) | 133x78x40 mm |
Package weight | 339 g |
Number of clamps/claws | 2 |
Inner capacity | 10 mm |
Exterior capacity | 35 mm |
Depth | 40 mm |
Extraction force | 0.5 t |
Length | 60 mm |
Usually arrives within 14 working days