THOR 201212 THORACE DEAD BLOW NYLON HAMMER

Thor Thorace Dead Blow Hammer

See technical informationSee documents

References

Thor Hammer:20-1212
Rubix:011683
EAN:5012936121211
brand logo

Technical specifications

Typemallet
Length305 mm
Weight700 g
See all Specifications

Documents

Product details : THOR 201212 THORACE DEAD BLOW NYLON HAMMER


Hollow die cast head partially filled with steel shot, which adds to the weight of the impact and prevents rebound, delivering a dead blow. The handle is manufactured from aluminium alloy with a shock absorbent non-slip rubber grip. Supplied with two screw in replaceable white nylon faces.

Strengths

Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
Serrations in the metal head prevent faces coming loose during use
Faces have a shoulder for extra strength and to prevent fracture from misdirected blows

Technical specifications


Attributes
Typemallet
Length305 mm
Weight700 g
Diameter38 mm
Handlerubber grip
Materialnylon (face);die-cast (head);aluminium alloy (handle);rubber (grip)
£ 28.93 excl. VAT
/ Each
£ 34.72 incl. VAT
  • In stock: Next day delivery