References
Draper:76490
Rubix:382A6940
Manufacturer :76490
EAN:5010559764907
Product details : DRAPER 76490 900W SDS HAMMER DRILL S.FORCE
3 functions - Drill, Hammer and Chisel, Safety clutch, Depth rod, Supplied with adjustable side handle, 2 x SDS+ chisels, 3 x SDS+ drill bits and 2.2m cable with BS Plug
Technical specifications
Attributes
| Type | masonry hammer |
|---|---|
| Weight | 3360 g |
Show UNSPSC/ECL@SS
£ 89.25 excl. VAT
/ Each
£ 107.10 incl. VAT
- Delivery usually within ( 7 ) days




