References
Thor Hammer:61-952
Rubix:215701
EAN:5012936095208



Documents
Product details : THOR 61952 BLACK RUBBER MALLET WOOD HANDLE
Mallet Rubber, Self - Locking Wood Handle Head Weight 325gm, 54mm Diameter. THOR (61-952), Features: Featuring self-locking handles there are three types of rubber mallet available all in a range of sizes. Rubber mallets give a gentle but firm blow with little rebound. To DIN spec and ideal for industrial and leisure use. STANDARD BLACK - the all purpose mallet used widely for automotive, industrial, brewery, DIY camping etc. SOFT BLACK - for use where softer blows are required. WHITE - Will not leave marks on work surfaces.
Strengths
Self locking handle
Provides a firm blow without little rebound
Provides a firm blow without little rebound
Applications
Ideal for woodworking, builders, window frame manufacturers, shop fitting, car trim, DIY etc.
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 320 mm |
| Weight | 310 g |
| Diameter | 54 mm |
| Material | rubber head/wood handle |
Show UNSPSC/ECL@SS
£ 6.93 excl. VAT
/ Each
£ 8.32 incl. VAT
- Usually arrives within 14 working days
