References
Draper:13588
Rubix:390A3216
Manufacturer :13588


Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | ph1, pz1, sl4; ph2, pz2, sl5.5; ph3, pz3, sl6.5; tx-star® t10-t30 |
| Blade length | 150 mm |
Product details : DRAPER 13588 HARD GRIP SCREWDRIVER SET 14PCS
This hard grip screwdriver set offers a selection of popular sizes, including Draper TX-STAR®. Each screwdriver has a hardened chrome vanadium steel round blade with chrome plating for corrosion protection. The larger sizes have a hex bolster so they can be turned with a spanner for extra torque. The blade tips are magnetic to hold the screw in place, making it easier to deliver more accurate force and precise fastening and loosening. The tips also have a black phosphate coating for added durability. The comfortable moulded grip handles are made from high impact resistant plastic, which is easy to clean and resistant to oils and chemicals. The shaped handles help ensure the screwdrivers do not roll off flat surfaces. There is a hang hole integrated into the handles for convenient storage. Supplied inside a plastic storage case with transparent lid.
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | ph1, pz1, sl4; ph2, pz2, sl5.5; ph3, pz3, sl6.5; tx-star® t10-t30 |
| Blade length | 150 mm |
| Length | 150 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 33.92 excl. VAT
/ Each
£ 40.70 incl. VAT
- Delivery usually within ( 7 ) days