84E - Micro-Tech® screwdriver for male hex screws
Imprint | Hex / Allen |
---|---|
Imprint size | 0,9 mm |
Blade length | 117 mm |
Logistic Weight | 13 g |
---|---|
Packaged dimensions (D x W x H) | 140x20x20 mm |
Package weight | 15 g |
Imprint | Hex / Allen |
Imprint size | 0,9 mm |
Blade length | 117 mm |
Length | 117 mm |
Finishing | Polished |
Weight | 14.4 g |
Usually arrives within 14 working days