ERGO™ Phillips Screwdrivers with Rubber Grip Double Handle PH0-PH4 x 182-322 mm
Imprint | Phillips |
---|---|
Imprint size | PH1 |
Blade length | 200 mm |
Logistic Weight | 80 g |
---|---|
Imprint | Phillips |
Imprint size | PH1 |
Blade length | 200 mm |
Length | 322 mm |
Finishing | Phosphate |
Usually arrives within 14 working days