BAHCO BE-8708 SCREWDRIVER ERGO HEX BALL 8X150
ERGO™ Hex Screwdrivers with Rubber Grip Double Handle 1.5-10 mm x 60-150 mm
See technical informationSee documentsReferences
Bahco:BE-8708
Rubix:2518351
EAN:7314150027699

Documents
Product details : BAHCO BE-8708 SCREWDRIVER ERGO HEX BALL 8X150
Screwdriver developed according to the scientific Ergo process
Walter Titex
Strengths
Maximum comfort with minimum effort thanks to an ergonomic design|three-component comfortable handle giving an excellent grip|Easy tip identification from the colour coded symbol marked handle|Anti-roll flat face on handle|For more efficient work than the standard hexagonal and time saver
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | 8 mm |
| Blade length | 150 mm |
| Length | 272 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 15.58 excl. VAT
/ Each
£ 18.70 incl. VAT
- Delivery usually within ( 14 ) days
