ERGO™ Hex Screwdrivers with Rubber Grip Double Handle 1.5-10 mm x 60-150 mm
Imprint | Hex / Allen |
---|---|
Imprint size | 3 mm |
Blade length | 100 mm |
Logistic Weight | 40 g |
---|---|
Imprint | Hex / Allen |
Imprint size | 3 mm |
Blade length | 100 mm |
Length | 222 mm |
Finishing | Phosphate |
Diameter | 3.5 mm |
Weight | 35 g |
Usually arrives within 14 working days