References
Elora:14577
Rubix:381A8103
Manufacturer :14577
EAN:5010559145775

Product details : ELORA 14577 11 X 13MM OBSTR. SPANNER
Professional Quality, high leverage bi - hexagon spanners for inaccessible areas. Manufactured from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection.
Technical specifications
Attributes
| Opening | 11x13 mm |
|---|---|
| Length | 146 mm |
| Type | special wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 17.71 excl. VAT
/ Each
£ 21.25 incl. VAT
- Delivery usually within ( 7 ) days
