GEDORE 36MM OE SLOGSPANNER 133 36


Plug impact wrench 133 (MM)

References
gedore:133 36
rubix:118A8566
manufacturer :6400420
ean:4010886640043
brand logo
brand logo
Technical specifications
Opening36
Length211 mm
See all Specifications

Product details : GEDORE 36MM OE SLOGSPANNER 133 36


Striking open-end wrench Design: DIN 133. Made of GEDORE vanadium steel 31CrV3, jaw angled at 15°. Application: For extremely heavy-duty assembly work.
Open ended slogging spanner 36 mm For very heavy-duty work Acc. to DIN 133 Up to length 500 mm chrome-vanadium steel 31CrV3, above 525 mm material C35 Special sizes available on request * not standardised

Technical specifications


Attributes
Logistic Weight709 g
Opening36
Length211 mm
Weight709 g
FinishingOther
Number of sides1
TypeFlat wrench
Show UNSPSC/ECL@SS
£ 40.50 excl. VAT
/ Each
£ 48.60 incl. VAT
  • Usually arrives within 14 working days