GEDORE KB3090-3 IMPACT EXTENSION 75MM 3/8
Impact Socket Extension
See technical informationSee documentsReferences
Gedore:KB 3090-3
Rubix:80044425
Manufacturer :6261710
EAN:4010886626177

Documents
Product details : GEDORE KB3090-3 IMPACT EXTENSION 75MM 3/8
Strengths
•With square drive as per DIN 3121 - G 6. 3, ISO 1174
GEDORE special steel, gun-metal finish
GEDORE special steel, gun-metal finish
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 75 mm |
| Type | impact extension |
Show UNSPSC/ECL@SS
£ 15.29 excl. VAT
/ Each
£ 18.35 incl. VAT
- Delivery usually within ( 8 ) days
