References
Draper:17589
Rubix:381A8893
Manufacturer :17589
EAN:5010559175895

Product details : DRAPER 17589 LEATHER BELT HOLSTER FOR 80201
Flexible polished steel blade, securely held to wood handle with two rivets. Belt Holster available separately (stock number 17589).
Technical specifications
Attributes
| Length | 267 mm |
|---|---|
| Height | 75 mm |
| Material | leather |
| Depth | 16 mm |
Show UNSPSC/ECL@SS
£ 4.17 excl. VAT
/ Each
£ 5.00 incl. VAT
- Delivery usually within ( 7 ) days
