BAHCO 4750-VMPH-1 VERTICAL SMARTPHONE HOLDER
Vertical Mobile Phone Holders
See technical informationSee documentsReferences
Bahco:4750-VMPH-1
Rubix:201A8490
EAN:7314153014818



Documents
Product details : BAHCO 4750-VMPH-1 VERTICAL SMARTPHONE HOLDER
Includes a flap for extra protection on a building site Made of strong 1680 denier polyester Closed by hook-and-loop for greater security fits any belt Works also without the belt
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Number of compartments | 1 |
| Length | 170 mm |
| Height | 100 mm |
| Material | 1680 denier polyester |
| Depth | 35 mm |
Show UNSPSC/ECL@SS
£ 14.81 excl. VAT
/ Each
£ 17.77 incl. VAT
- Delivery usually within ( 14 ) days
