References
Stanley:STST1-80113
Rubix:207A0277
EAN:3253561801136

Product details : STANLEY STST1-80113 LEATHER TOOL APRON
Strengths
•Made from genuine high-grade suede leather
Durable double stitching
Rivet reinforced in stress points for enhanced durability
Easy access pockets and holders for convenient access to tools
Integrated steel hammer loop
Sturdy adjustable belt and buckle
Part of the STANLEY® leather tool belt range
Durable double stitching
Rivet reinforced in stress points for enhanced durability
Easy access pockets and holders for convenient access to tools
Integrated steel hammer loop
Sturdy adjustable belt and buckle
Part of the STANLEY® leather tool belt range
Technical specifications
Attributes
| Number of compartments | 11 |
|---|---|
| Material | high-grade suede leather;steel (hammer loop) |
| Colour | brown |
| Depth | 257 mm |
Show UNSPSC/ECL@SS
£ 43.88 excl. VAT
/ Each
£ 52.66 incl. VAT
- In stock: Next day delivery










