References
Knipex:00 19 72 XS LE
Rubix:388A3061
EAN:4003773087335





Product details : KNIPEX 001972XSLE KNIPEX BELT POUCH XS DOUBLE 40MM
For KNIPEX Cobra® XS and Pliers Wrench XS Empty
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Height | 110 mm |
| Depth | 45 mm |
Show UNSPSC/ECL@SS
£ 9.50 excl. VAT
/ Each
£ 11.40 incl. VAT
- Delivery usually within ( 14 ) days