References
Draper:44252
Rubix:382A2954
Manufacturer :44252
EAN:5010559442522

Product details : DRAPER 44252 CHAMOIS LEATHER LARGE 2.5SQ FT
For cleaning windows, car paintwork and other similar surfaces. Natural oil-dressed chamois leather. Display header card.
Technical specifications
Attributes
| Length | 600 mm |
|---|---|
| Height | 20 mm |
| Material | natural oil-dressed chamois leather |
| Colour | yellow |
| Depth | 137 mm |
Show UNSPSC/ECL@SS
£ 9.98 excl. VAT
/ Each
£ 11.98 incl. VAT
- Delivery usually within ( 7 ) days
