References
Draper:17693
Rubix:381A8901
Manufacturer :17693
EAN:5010559176939

Product details : DRAPER 17693 VENOM 500MM SAW TRIPLE PACK
A set of three double ground 500mm saws, includes two x 8PPI first fix saws and one 12PPI second fix saw. Each saw blade is manufactured from high quality carbon steel, correctly hardened, tempered, straightened and stress relieved to ensure strength and straightness. Blades are coated with an ultra - tough lacquer which helps protect from corrosion whilst easing friction when sawing. The ergonomic soft grip handle guarantees user comfort, even when used for prolonged periods.
Technical specifications
Attributes
| Length | 500 mm |
|---|---|
| Material | carbon steel |
| Type | handsaw |
| Teeth | 12 mm |
Show UNSPSC/ECL@SS
£ 16.65 excl. VAT
/ Each
£ 19.98 incl. VAT
- Delivery usually within ( 7 ) days
