References
Stanley:1-15-441
Rubix:1358879
EAN:3253561154416

Technical specifications
| Length | 650 mm |
|---|---|
| Material | synthetic material |
| Type | concrete saw |
Product details : STANLEY 1-15-441 FATMAX CELLULAR BLOCK SAW
Designed specifically for cellular block and soft stone cutting applications. Bi-material handle for comfort and grip. Handle welded and screwed to the blade for safety.
Hard Point 2x tooth treatment for: Increased blade longevity - Tooth pitch 1.2 teeth/inch - Synthetic material handle
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 25x750x155 mm |
|---|---|
| Package weight | 622 g |
| Length | 650 mm |
| Material | synthetic material |
| Type | concrete saw |
| Teeth | 1.2 mm |
Show UNSPSC/ECL@SS
£ 25.15 excl. VAT
/ Each
£ 30.18 incl. VAT
- Delivery usually within ( 7 ) days